This product may not be available in all locations.
1
more
30.5 Mm, Heavy-Duty Assembled Selector Switch
Item #: 595214
Cat #: 10250T15112-53
UPC: 782113028262
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
30.5 Mm, Heavy-Duty Assembled Selector Switch, Key Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, 1 No, Left Only Key Removal, Cam 1
Overview
30.5 Mm, Heavy-Duty Assembled Selector Switch, Key Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, 1 No, Left Only Key Removal, Cam 1
Also known as: 782113028262, 10250T15112-53
Specifications
Type: | Heavy-Duty |
Mounting: | Vertical |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Type: | Heavy-Duty |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Mounting: | Vertical |
Customer Reviews
No reviews for this product
(0)