Ceiling Fixture Box with Adjustable Bar Hanger

Item #: 5952

Cat #: FBRS415

UPC: 018997722508

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Fixture Box with Bar Hanger, Metallic, Depth 1-1/2 Inch, Side Knockouts (4) 1/2 Inch, Bottom Knockouts (2) 1/2 Inch, Adjustable Length 16 Inch to 24 Inch, Fan Weight 70 lbs, Fixture Weight 110 Pounds, 15.6 Cubic Inches

Overview

Ceiling Fixture Box with Bar Hanger, Metallic, Depth 1-1/2 Inch, Side Knockouts (4) 1/2 Inch, Bottom Knockouts (2) 1/2 Inch, Adjustable Length 16 Inch to 24 Inch, Fan Weight 70 lbs, Fixture Weight 110 Pounds, 15.6 Cubic Inches
Asrlington's new super heavy-duty, plated steel fan/fixture box is the innovative alternative to existing bar hanger brackets, its heavy-duty construction eliminates the fan wobble you get with lighter weight products.
Also known as: 018997722508, FBRS415, New construction fan bar box, Fan box

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 15.600 inĀ³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 15.600 inĀ³
Mounting: Bracket, Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)