Liquidtight Connector, 45°, 1/2", PVC Coated Steel

Item #: 59512

Cat #: ST1/245-G

UPC: 704508405892

Documents & Guides
Liquidtight Connector, 45°, 1/2 Inch, PVC Coated Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Liquidtight Connector, 45°, 1/2 Inch, PVC Coated Steel
Also known as: 704508405892, ST1/245-G

Specifications

Diameter: 1/2 in
Color: Gray
Material: PVC Coated Steel
Diameter: 1/2 in
Material: PVC Coated Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)