Safety Switch, 60A, 3P, 240V,Type DG, Non-Fusible, NEMA 1

Item #: 59509

Cat #: DG322UGB

UPC: 782113144306

60 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 14.19", W: 8.69", D: 4.21".
Sign In or Register to view pricing and more.

No associated products found.

Overview

60 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 14.19", W: 8.69", D: 4.21".
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Also known as: 782113144306, DG322UGB

Specifications

Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 60
Poles: 3
IP/NEMA Rating: NEMA 1
Amps: 60
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)