![](https://img.youtube.com/vi/YMvqUyoETXk/0.jpg)
![Fuse, 60 Amp Class RK5 Dual-Element Time-Delay, 250V, Indication Fuse, 60 Amp Class RK5 Dual-Element Time-Delay, 250V, Indication](https://rexel-cdn.com/products/frn-r-60idc-500x50072dpi.jpg?i=F49C6B29-5679-40E1-8F0B-7523D3165954&f=420)
Fuse, 60 Amp Class RK5 Dual-Element Time-Delay, 250V, Indication
Item #: 595044
Cat #: FRN-R-60ID
UPC: 051712204477
Sign In or Register to view pricing and more.
Documents & Guides
60 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection, Indication
Overview
60 Amp Class RK5 Dual-Element Time-Delay Fuse, 250V, Current-Limiting, Provides motor overload, ground fault and short-circuit protection, Indication
Also known as: 051712204477, FRN-R-60ID
Specifications
Volts DC: | 125 |
Speed: | Time Delay, Slow Blow |
Class: | RK5 |
Volts AC: | 250 |
Mounting: | Cartridge |
Amps: | 60 |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 200 kA |
Volts DC: | 125 |
Class: | RK5 |
Mounting: | Cartridge |
Interrupt Rating DC: | 20 kA |
Speed: | Time Delay, Slow Blow |
Volts AC: | 250 |
Amps: | 60 |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)