DUL EV4DI EV UNIT RC DAMP SPECTRON

Item #: 595010

Cat #: EV4DI

UPC: 782520865481

Sign In or Register to view pricing and more.
DUL EV4DI EV UNIT RC DAMP SPECTRON WHT

Overview

DUL EV4DI EV UNIT RC DAMP SPECTRON WHT
Also known as: 782520865481, EV4DI

Specifications

Wattage: 4
Material: Thermoplastic
Color: White
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 4
Color: White
Light Technology: LED
Material: Thermoplastic
Standards: California Proposition 65
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)