This product may not be available in all locations.
2
more
Breaker, 50A, 2P, 120/240V, 10 kAIC, Thin Q-Line Series
Item #: 59500
Cat #: THQP250
UPC: 783164085778
Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 2-Pole, Thin Style, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
50 Amp, 2-Pole, Thin Style, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164085778, THQP250
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 50 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 50 |
Volts AC: | 120, 240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)