750/536W 240/208V Baseboard

Item #: 594956

Cat #: BN3907W31

UPC: 781052192706

Sign In or Register to view pricing and more.
Documents & Guides
39" Electric Baseboard, 240V/750W, 208V/563W, Color: White.

Overview

39" Electric Baseboard, 240V/750W, 208V/563W, Color: White.
Also known as: 781052192706, BN3907W31

Specifications

Wattage: 750
Length: 39 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 750
Color: White
Mounting: Wall
Length: 39 in
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)