500/375W 240/208V Baseboard

Item #: 594955

Cat #: BN2805W31

UPC: 781052192492

Sign In or Register to view pricing and more.
Documents & Guides
28" Electric Baseboard, 240V/500W, 208V/375W, Color: White.

Overview

28" Electric Baseboard, 240V/500W, 208V/375W, Color: White.
Also known as: 781052192492, BN2805W31

Specifications

Wattage: 500
Length: 28 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 500
Color: White
Mounting: Wall
Length: 28 in
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)