FUSE CARRIER PORCELAIN D01 E16

Item #: 594939

Cat #: CN01

UPC: 051712676618

Documents & Guides
No Documents Available
Eaton Bussmann series low voltage D screw cap link carrier, 400V, 16A, fuse accessory, White, Porcelain
Sign In or Register to view pricing and more.

Overview

Eaton Bussmann series low voltage D screw cap link carrier, 400V, 16A, fuse accessory, White, Porcelain
Eaton's Bussmann series low voltage D and D0 bottle fuses are specifically designed for the protection of general industrial applications such as power distribution and cable protection. Both D and D0 fuse types are available in three operating characteristics: time delay, fast acting and ultra rapid versions that can fit into screw cap fuse carriers for mounting on 1 or 3 pole DIN-Rail or panel mount
Also known as: 051712676618, CN01

Specifications

Type: Low Voltage
Color: White
Material: Porcelain
Amps: 16
Type: Low Voltage
Material: Porcelain
Color: White
Amps: 16

Customer Reviews

No reviews for this product
(0)