Light Module, 50 mm, 24V AC/DC, Grn

Item #: 59492

Cat #: 855E-24DN3

UPC: 611320487299

Documents & Guides
Tower Light Module, Steady Incandescent, 50 Millimeters, 24 Volt AC/DC, Green
Sign In or Register to view pricing and more.

No associated products found.

Overview

Tower Light Module, Steady Incandescent, 50 Millimeters, 24 Volt AC/DC, Green
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 611320487299, 855E-24DN3

Specifications

Volts DC: 24
Color: Green
Volts AC: 24
Size: 50 mm
Volts DC: 24
Volts AC: 24
Color: Green
Size: 50 mm

Customer Reviews

No reviews for this product
(0)