1 IN EMT STRAPS

Item #: 594844

Cat #: 513

UPC: 751338156302

Sign In or Register to view pricing and more.
Documents & Guides
1" One Hole Snap On Type Strap

Overview

1" One Hole Snap On Type Strap
Topaz?s snap on style, one-hole EMT straps are crafted from highly resilient, Zinc plated steel and feature an inverted rib for added strength. Easy to install and available in a variety of sizes to suit multiple applications; 2-1/2? to 6? trade sizes support both EMT and rigid conduit. UL listed and ready for fast delivery. NEMA/ANSI FB-1 compliant.
Also known as: 751338156302, 513

Specifications

Diameter: 1 in
Material: Steel
Standards: California Proposition 65
Diameter: 1 in
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)