This product may not be available in all locations.
4
more

Load Center, Convertible, 200A, 1PH, 120/240VAC, 65kAIC, 40 Space
Item #: 59480
Cat #: TLM4020CCU
UPC: 783164112405
Documents & Guides
Load Center, Convertible Main Lug, 200 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 40 Space, 40 Circuits, NEMA 1, Combo
Sign In or Register to view pricing and more.
Overview
Load Center, Convertible Main Lug, 200 Amp, 1-Phase, 120/240 Volt AC, 65 kAIC, 40 Space, 40 Circuits, NEMA 1, Combo
PowerMark Gold load centers lower your costs by making installation faster and easier, increasing application flexibility and reducing inventory requirements. At the same time, they deliver obvious and significant advances in design, function and quality
Also known as: 783164112405, TLM4020CCU
Specifications
Amps: | 200 |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Circuits: | 40 |
Interrupt Rating AC: | 65 kA |
Amps: | 200 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Circuits: | 40 |
Mounting: | Flush, Surface |
Phase: | 1 |
Type: | Main Lug |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)