Enclosure, RSC Series, NEMA 3R, Screw Cover, 30 x 30 x 12"

Item #: 594784

Cat #: RSC303012

UPC: 786725846108

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, RSC Series, NEMA 3R, Screw Cover, 30 x 30 x 12 Inch, Material/Finish: Steel/Gray

Overview

Enclosure, RSC Series, NEMA 3R, Screw Cover, 30 x 30 x 12 Inch, Material/Finish: Steel/Gray
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.
Also known as: 786725846108, RSC303012

Specifications

Width: 30 in
Height: 30 in
Color: Gray
Material: Steel
Size: 30 x 30 x 12 in
Depth: 12 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Width: 30 in
Color: Gray
Size: 30 x 30 x 12 in
Standards: California Proposition 65
Height: 30 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)