This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BRADY IP« Series Printer Ribbon - R4500 Resin/Wax, Red. Brand Name: Brady«. Type: R4500 Series Ribbon. Special Features: Smear-Resistant, Chemical-Resistant. Color: Red. Core Diameter: 1 IN. Label/Media Format: Ribbon on Printer Specific Core. Length: 984 FT. Printer Model: BRADY IP« Series Label Printer. Ribbon Color Options: Single Color Ribbon. Ribbon Formulation Type: Resin/Wax. Ribbon Ink Wind Direction: Side Out. Ribbon Width: 3.27 IN. Ribbon Roll Type: Ribbon on Printer Specific Core. Alternate Catalog Number: 66186.
Overview
BRADY IP« Series Printer Ribbon - R4500 Resin/Wax, Red. Brand Name: Brady«. Type: R4500 Series Ribbon. Special Features: Smear-Resistant, Chemical-Resistant. Color: Red. Core Diameter: 1 IN. Label/Media Format: Ribbon on Printer Specific Core. Length: 984 FT. Printer Model: BRADY IP« Series Label Printer. Ribbon Color Options: Single Color Ribbon. Ribbon Formulation Type: Resin/Wax. Ribbon Ink Wind Direction: Side Out. Ribbon Width: 3.27 IN. Ribbon Roll Type: Ribbon on Printer Specific Core. Alternate Catalog Number: 66186.
Also known as: 662820661863, IP-R4502-RD
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)