1/2",FM 7, Type T Conduit Body, Aluminum

Item #: 594764

Cat #: PRT17SA

UPC: 784011216604

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: T, FM7, Size: 1/2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket, Dimension A (Inches): 5.63 Dimension B (Inches): 1.79 Dimension C (Inches): 2.48 Dimension D (Inches): 0.94 Dimension E (Inches): 3.19

Overview

Conduit Body, Type: T, FM7, Size: 1/2 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket, Dimension A (Inches): 5.63 Dimension B (Inches): 1.79 Dimension C (Inches): 2.48 Dimension D (Inches): 0.94 Dimension E (Inches): 3.19
Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011216604, PRT17SA

Specifications

Diameter: 1/2 in
Family / Style: Form 7
Material: PVC Coated Aluminum
Diameter: 1/2 in
Material: PVC Coated Aluminum
Family / Style: Form 7

Customer Reviews

No reviews for this product
(0)