Enclosure, NEMA 4X, Continuous Hinge, 36" x 30" x 10"

Item #: 59471

Cat #: A36H3010SSLP3PT

UPC: 783510143169

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Wall Mount, 36 x 30 x 10 Inch, Stainless Steel

Overview

Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Wall Mount, 36 x 30 x 10 Inch, Stainless Steel
These enclosures feature Hoffman's exclusive PowerGlide Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.
Also known as: 783510143169, A36H3010SSLP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 30 in
Depth: 10 in
Size: 36 x 30 x 10 in
Material: Stainless Steel
Mounting: Wall
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 10 in
Material: Stainless Steel
Height: 36 in
Width: 30 in
Size: 36 x 30 x 10 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)