Transfer Switch, Non-Fused, 100A, 600V AC/DC, 4P, NEMA 4/4X/5, Stainless Steel

Item #: 594665

Cat #: DTU463DS

UPC: 785901308355

Sign In or Register to view pricing and more.
Transfer Switch, Non-Fused, 100 Amp, 600 Volt AC/DC, 4-Pole, NEMA 4/4X/5, Stainless Steel

Overview

Transfer Switch, Non-Fused, 100 Amp, 600 Volt AC/DC, 4-Pole, NEMA 4/4X/5, Stainless Steel
Also known as: 785901308355, DTU463DS

Specifications

Amps: 100
Volts DC: 600
Mounting: Surface
Poles: 4
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4
Volts DC: 600
Poles: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)