Push Button, 40mm Mushroom Head, Push-Pull, Yellow Plastic

Item #: 59463

Cat #: 800FP-MP45

UPC: 662074763238

Documents & Guides
Push Button, Push-Pull Maintained, 40 mm Mushroom Head, Yellow, Plastic, Operator Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Push-Pull Maintained, 40 mm Mushroom Head, Yellow, Plastic, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-MP45 from Rockwell Automation® is a 40 mm push-pull operator. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074763238, 800FP-MP45

Specifications

Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Diameter: 40 mm
Type: Mushroom, Push-Pull, Pushbutton
Color: Yellow
Size: 22.5 mm
Material: Plastic
Type: Mushroom, Push-Pull, Pushbutton
Family / Style: 800F
Diameter: 40 mm
Color: Yellow

Customer Reviews

No reviews for this product
(0)