Edge Lit Under-Cabinet LED Light, 18", 3000K, 8W

Item #: 594555

Cat #: LED/UC/EDGELIT/STRKT/R/18INCH

UPC: 046135724374

Sign In or Register to view pricing and more.
Documents & Guides
Edge Lit Under-Cabinet LED Light, 18 Inch, 3000K, 8 Watt, Includes External Power Supply, Tethered Dimming Switch, Cord Clips With Adhesive Back, Standard Case Qty: 6

Overview

Edge Lit Under-Cabinet LED Light, 18 Inch, 3000K, 8 Watt, Includes External Power Supply, Tethered Dimming Switch, Cord Clips With Adhesive Back, Standard Case Qty: 6
Also known as: 046135724374, LED/UC/EDGELIT/STRKT/R/18INCH

Specifications

Wattage: 8
Light Technology: LED
Dimmable: Yes
Wattage: 8
Dimmable: Yes
Light Technology: LED

Customer Reviews

No reviews for this product
(0)