316SS Wall Mount, Type 4x, 3 Pt, 36" x 30" x 8"

Item #: 59450

Cat #: A36H3008SS6LP3PT

UPC: 783510143381

Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Latching Clamp Cover, Size/Dims: 36" x 30" x 8", Material/Finish: SS Type 316l

Overview

Wall-Mount, Type 4X, Enclosure, Latching Clamp Cover, Size/Dims: 36" x 30" x 8", Material/Finish: SS Type 316l
Wall-Mount, Type 4X, Enclosure, Latching Clamp Cover, Size/Dims: 36" x 30" x 8", Material/Finish: SS Type 316l
Also known as: 783510143381, A36H3008SS6LP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 30 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Material: Stainless Steel
Width: 30 in
Mounting: Surface
Height: 36 in

Customer Reviews

No reviews for this product
(0)