Tower Light Module, Steady Incandescent, 50 mm, 24V AC/DC, Amber

Item #: 59439

Cat #: 855E-24DN5

UPC: 611320487305

Sign In or Register to view pricing and more.
Documents & Guides
Tower Light, Steady Incandescent, 50 mm, 24V AC/DC, Amber

Overview

Tower Light, Steady Incandescent, 50 mm, 24V AC/DC, Amber
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 611320487305, 855E-24DN5

Specifications

Color: Amber
Volts DC: 24
Volts AC: 24
Size: 50 mm
Color: Amber
Volts AC: 24
Volts DC: 24
Size: 50 mm

Customer Reviews

No reviews for this product
(0)