Terminal Block, Fused, 4mm, W-Series, 6.3A, 300V AC/DC, Dark Beige

Item #: 594368

Cat #: 7914370000

UPC: 032248144857

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Fused, 4 mm, W-Series, 6.3 Amp, 300 Volt AC/DC, Dark Beige

Overview

Terminal Block, Fused, 4 mm, W-Series, 6.3 Amp, 300 Volt AC/DC, Dark Beige
Also known as: 032248144857, 7914370000

Specifications

Type: Fuse Holder, Terminal Block
Volts AC: 300
Mounting: DIN Rail
Color: Dark Beige
Size: 4 mm
Volts DC: 300
Amps: 6.300
Type: Fuse Holder, Terminal Block
Mounting: DIN Rail
Size: 4 mm
Amps: 6.300
Volts AC: 300
Color: Dark Beige
Volts DC: 300

Customer Reviews

No reviews for this product
(0)