![Label Maker Cartridge Label Maker Cartridge](https://rexel-cdn.com/products/bram250075342.jpg?i=E571C8D0-02EE-4FD0-8FFA-5F1FF8F5B30B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Heat-Shrink Sleeves, PermaSleeve, Dimensions: 0.439" x 0.75", Wire Gauge: 16-8, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: BMP41, BMP51
Overview
Heat-Shrink Sleeves, PermaSleeve, Dimensions: 0.439" x 0.75", Wire Gauge: 16-8, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: BMP41, BMP51
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820999959, M-250-075-342
Specifications
Material: | Polyolefin |
Gauge: | 10, 12, 14, 16, 8 |
Type: | Wire Marker, Heat Shrink |
Width: | 0.439 in |
Color: | White |
Standards: | California Proposition 65 |
Material: | Polyolefin |
Type: | Wire Marker, Heat Shrink |
Color: | White |
Gauge: | 10, 12, 14, 16, 8 |
Width: | 0.439 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)