This product has been discontinued.
![Label Maker Cartridge Label Maker Cartridge](https://rexel-cdn.com/products/bramc1-1000-595-wt-bk.jpg?i=4681BB89-E02C-4411-8D9E-D83B55C6470D&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Label Maker Cartridge, 1"X25' Indoor/Outdoor Vinyl, Color: Black on White, For Use With BMP41/BMP51/BMP53
Overview
Label Maker Cartridge, 1"X25' Indoor/Outdoor Vinyl, Color: Black on White, For Use With BMP41/BMP51/BMP53
Pliable vinyl with highly aggressive adhesive conforms well to smooth or rough surfaces such as pipes, panels, shelving, bins and equipment. ideal for production ID and lean 5S labeling. excellent resistance to oils, detergents, dirt, grime and many solvents. Label last up to 8 to 10 years outdoors.
Also known as: 662820999676, MC1-1000-595-WT-BK
Specifications
Length: | 25 in |
Type: | Permanent, Label |
Width: | 1 in |
Material: | Vinyl |
Color: | Black |
Length: | 25 in |
Width: | 1 in |
Color: | Black |
Type: | Permanent, Label |
Material: | Vinyl |
Customer Reviews
No reviews for this product
(0)