This product may not be available in all locations.


Safety Switch, 100A, 3P, 240V,Type DG, Non-Fusible, NEMA 1
Item #: 59431
Cat #: DG323UGB
UPC: 782113144368
Documents & Guides
100 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 18.81", W: 9.13", D: 4.23".
Sign In or Register to view pricing and more.
nVent Hoffman
APLKJIC6SS Padlock Kit for Junction Boxes, 1.28 x 1.00 x 0.69", Stainless Steel
Item #: 13426
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
A16P14 Panel For Junction Box, 16" x 14", Steel/White Powder Coat Finish
Item #: 35925
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
100 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 18.81", W: 9.13", D: 4.23".
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Also known as: 782113144368, DG323UGB
Specifications
Poles: | 3 |
Amps: | 100 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 240 |
Amps: | 100 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)