Breaker, Lug In/Lug Out, 2P, 15A, 120/240VAC, Type QOU, 22kAIC

Item #: 594285

Cat #: QOU215VH

UPC: 785901708889

Sign In or Register to view pricing and more.
Breaker, Lug In/Lug Out, 2-Pole, 15 Amp, 120/240 Volt AC, Type QOU, 22 kAIC

Overview

Breaker, Lug In/Lug Out, 2-Pole, 15 Amp, 120/240 Volt AC, Type QOU, 22 kAIC
Also known as: 785901708889, QOU215VH

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120/240
Amps: 15
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Family / Style: QOU
Mounting: Panel
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QOU
Poles: 2
Amps: 15
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)