Liquidtight Connector, 90°, 1", PVC Coated Steel

Item #: 59419

Cat #: ST190-G

UPC: 704508406875

Documents & Guides
Liquidtight Connector, 90°, 1 Inch, PVC Coated Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Liquidtight Connector, 90°, 1 Inch, PVC Coated Steel
Ocal® brand offers the only PVC coated system in the market with three standard colors and customization to almost any other color as well, plus training and extended warranties.
Also known as: 704508406875, ST190-G

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)