This product has been discontinued.

Dual Slide Dimmer, 300W, White
Item #: 5941
Cat #: S2-LH-WH
UPC: 027557684460
Documents & Guides
Skylark Dual Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Clamshell Packaging, Color: White.
Sign In or Register to view pricing and more.
Overview
Skylark Dual Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Clamshell Packaging, Color: White.
Skylark Dual Device, Incandescent/Halogen, Single-pole dual dimmer slide-to-off,120V/300W each dimmer, clamshell packaging in white
Also known as: 027557684460, S2-LH-WH
Specifications
Type: | Slide, Dual, Single-Pole |
Volts AC: | 120 |
Wattage: | 300 |
Poles: | 1 |
Color: | White |
Mounting: | Knuckle |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | Slide, Dual, Single-Pole |
Wattage: | 300 |
Color: | White |
Dimmable: | Yes |
Volts AC: | 120 |
Poles: | 1 |
Mounting: | Knuckle |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)