
PVC Coated Liquidtight Connector, Straight, 3/4", PVC Coated Steel
Item #: 59400
Cat #: ST3/4-G
UPC: 704508439040
Documents & Guides
PVC Coated Liquidtight Connector, Straight, 3/4 Inch, Material/Finish: Steel/PVC Coated
Sign In or Register to view pricing and more.
No associated products found.
Overview
PVC Coated Liquidtight Connector, Straight, 3/4 Inch, Material/Finish: Steel/PVC Coated
Ocal® brand offers the only PVC coated system in the market with three standard colors and customization to almost any other color as well, plus training and extended warranties.
Also known as: 704508439040, ST3/4-G
Specifications
Diameter: | 3/4 in |
Color: | Gray |
Material: | PVC Coated Steel |
Diameter: | 3/4 in |
Material: | PVC Coated Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)