BX MCAL144SOLBLKREDWGFA1000RL 14/4

Item #: 593940

Cat #: MCAL144SOLBLKREDWGFA1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCAL144SOLBLKREDWGFA1000RL 14/4 MC-AL SOLID RED FIRE ALARM CABLE PLENUM RATED COLOR CODE BLK/RED 1000FT

Overview

BX MCAL144SOLBLKREDWGFA1000RL 14/4 MC-AL SOLID RED FIRE ALARM CABLE PLENUM RATED COLOR CODE BLK/RED 1000FT
Also known as: MCAL144SOLBLKREDWGFA1000RL

Specifications

Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 14
Color: Black/Red
Conductors: 4
Stranding: Solid
Package Type: Reel
Length: 1000 ft
Jacket: Aluminum
Gauge: 14
Conductors: 4
Package Type: Reel
Material: Copper
Volts AC: 600
Color: Black/Red
Stranding: Solid

Customer Reviews

No reviews for this product
(0)