Terminal Block, 900 Series

Item #: 59394
Cat #: 924
UPC: 783250541607
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block; Medium Duty, 900 Series; Wire Size: 8-22 AWG (Solid Or Stranded); Spacing: 0.375 IN Center-To-Center; Amperage Rating: 50 AMP; Voltage Rating: 600 V; Material: Polyester (Gray) Housing, Copper Alloy, Zinc Plated Contact, Steel, Z

Overview

Terminal Block; Medium Duty, 900 Series; Wire Size: 8-22 AWG (Solid Or Stranded); Spacing: 0.375 IN Center-To-Center; Amperage Rating: 50 AMP; Voltage Rating: 600 V; Material: Polyester (Gray) Housing, Copper Alloy, Zinc Plated Contact, Steel, Z
Accepts 8-22 AWG Rated at 600 V, 50 amp Withstands temperatures up to +150° C max Centerline Spacing: .375" Pitch Gray markable surface eliminates need for painted marking surface Suggested Screw Torque: 8 in-lb Housing: Polyester (gray), UL 94V-0 rated High circuit density
Also known as: 783250541607, 924

Specifications

Size: 10 mm
Mounting: DIN Rail
Color: Gray
Poles: 1
Volts AC: 600
Amps: 50
Size: 10 mm
Color: Gray
Volts AC: 600
Mounting: DIN Rail
Poles: 1
Amps: 50

Customer Reviews

No reviews for this product
(0)