Enclosure, NEMA 4, Type: Concept HMI, 480 x 600 x 180 mm

Item #: 59393

Cat #: CP486018

UPC: 783510147389

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4, Type: Concept HMI With Black Extrusions, 480 x 600 x 180 mm, Material/Finish: Steel/Gray

Overview

Enclosure, NEMA 4, Type: Concept HMI With Black Extrusions, 480 x 600 x 180 mm, Material/Finish: Steel/Gray
A traditional landscape-oriented HMI enclosure made of light-gray steel, the nVent HOFFMAN HOFCP486018 Concept HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accoMModate cutouts anywhere on the enclosure.
Also known as: 783510147389, CP486018

Specifications

IP/NEMA Rating: IP66, NEMA 4
Size: 480 x 600 x 180 mm
Material: Steel
Height: 18.900 in
Width: 23.620 in
Depth: 7.090 in
IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Width: 23.620 in
Size: 480 x 600 x 180 mm
Height: 18.900 in
Depth: 7.090 in

Customer Reviews

No reviews for this product
(0)