CLM 759020609 18-2C OAS STR CL2P

Item #: 593874

Cat #: 759020609

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CLM 759020609 18-2C OAS STR CL2P 1000FT

Overview

CLM 759020609 18-2C OAS STR CL2P 1000FT
Also known as: 759020609

Specifications

Color: Red
Gauge: 18
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Stranding: Stranded
Shielding: Shielded
Color: Red
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Shielded
Gauge: 18
Conductors: 2
Material: Copper
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)