FLR HIGH BAY

Item #: 593865

Cat #: FGB164-4-32-N1X20-MVOLT-1/4-BIHP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available

Overview

FLR HIGH BAY
Also known as: FGB164-4-32-N1X20-MVOLT-1/4-BIHP

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Type: T8 High Bay

Customer Reviews

No reviews for this product
(0)