Transformer, Dry Type, 37.5KVA, 240 X 480 - 120/240VAC, 1PH, NEMA 2

Item #: 593858

Cat #: TPC530193S

UPC: 047503089637

Documents & Guides
Transformer, Dry Type, 37.5 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 4 Copper Windings, 1-Phase, NEMA 2
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 37.5 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 4 Copper Windings, 1-Phase, NEMA 2
Core Design. Cores are high-quality electrical steel from industry-leading suppliers n 3R Compliant. All new units ship with weather shields already installed n Flexibility. When a weather shield is not needed, it can easily be removed n Terminal Lugs. Primary and secondary terminals come standard with lugs (up to 112.5kVA) for quicker, easier connections n Isolating Pads. Extra padding reduces noise and vibration, assuring quiet operation n Aluminum Windings. Aluminum provides increased insulation life, cooler operation, and lower losses n Consistent Fit/Form. Enclosure sizes of DOE 2016 units are identical to TP-1 sizes
Also known as: 047503089637, TPC530193S

Specifications

Type: Isolation Transformer
Primary Voltage: 240/480
IP/NEMA Rating: NEMA 2
Volt Amps: 37.500kVA
Secondary Voltage: 120/240
Type: Isolation Transformer
IP/NEMA Rating: NEMA 2
Secondary Voltage: 120/240
Primary Voltage: 240/480
Volt Amps: 37.500kVA

Customer Reviews

No reviews for this product
(0)