This product may not be available in all locations.
Flange Seal, for NEMA 7/9 Enclosure, Type 3 Rating
Item #: 59369
Cat #: 800H-NP20
UPC: 781180537240
Sign In or Register to view pricing and more.
Documents & Guides
Flange Seal, for NEMA 7/9 Enclosure, Type 3 Rating
Overview
Flange Seal, for NEMA 7/9 Enclosure, Type 3 Rating
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-NP20 from Rockwell Automation® is an 800H accessory. It is a push-button flange seal accessory (type 7 / 9). It is type 3 rating when used with approved drain. And it is class I division 1 application. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180537240, 800H-NP20
Specifications
Type: | Type 3, Flange Seal |
Material: | Steel |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Type: | Type 3, Flange Seal |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)