TMC2X Connector, 3", Hazardous Locations, Aluminum

Item #: 593622

Cat #: TMC2X-300325A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
TMC2X Connector, 3", Hazardous Locations, AluminumTMC2X Connectors for MC Cable, NPT Size: 3", Cable Armor Diameter: 2.49" - 2.97", Cable Jacket Diameter: 2.62" - 3.25", Material: Aluminum. Watertight, For Use With Jacketed Metal Clad Cable in Hazardous Locations.

Overview

TMC2X Connector, 3", Hazardous Locations, AluminumTMC2X Connectors for MC Cable, NPT Size: 3", Cable Armor Diameter: 2.49" - 2.97", Cable Jacket Diameter: 2.62" - 3.25", Material: Aluminum. Watertight, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Also known as: TMC2X-300325A

Specifications

Diameter: 3 in
Material: Aluminum
Diameter Range: 2.490 - 2.970 in, 2.620 - 3.250 in
Diameter: 3 in
Diameter Range: 2.490 - 2.970 in, 2.620 - 3.250 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)