This product has been discontinued.
TMC2X Connector, 2", Hazardous Locations, Aluminum
Item #: 593619
Cat #: TMC2X-200200A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
TMC2X Connector, 2", Hazardous Locations, AluminumTMC2X Connectors for MC Cable, NPT Size: 2", Cable Armor Diameter: 1.57" - 1.88", Cable Jacket Diameter: 1.65" - 2.00", Material: Aluminum. Watertight, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Overview
TMC2X Connector, 2", Hazardous Locations, AluminumTMC2X Connectors for MC Cable, NPT Size: 2", Cable Armor Diameter: 1.57" - 1.88", Cable Jacket Diameter: 1.65" - 2.00", Material: Aluminum. Watertight, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Also known as: TMC2X-200200A
Specifications
Diameter: | 2 in |
Material: | Aluminum |
Diameter Range: | 1.570 - 1.880 in, 1.650 - 2 in |
Diameter: | 2 in |
Diameter Range: | 1.570 - 1.880 in, 1.650 - 2 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)