TMC2X Connector, 1-1/2", Hazardous Locations, Aluminum

Item #: 593617

Cat #: TMC2X-150190A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
TMC2X Connectors for MC Cable, NPT Size: 1-1/2", Cable Armor Diameter: 1.49" - 1.72", Cable Jacket Diameter: 1.57" - 1.90", Material: Aluminum. Watertight, For Use With Jacketed Metal Clad Cable in Hazardous Locations.

Overview

TMC2X Connectors for MC Cable, NPT Size: 1-1/2", Cable Armor Diameter: 1.49" - 1.72", Cable Jacket Diameter: 1.57" - 1.90", Material: Aluminum. Watertight, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Also known as: TMC2X-150190A

Specifications

Diameter: 1 1/2 in
Material: Aluminum
Diameter Range: 1.490 - 1.720 in, 1.570 - 1.900 in
Diameter: 1 1/2 in
Diameter Range: 1.490 - 1.720 in, 1.570 - 1.900 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)