LITH OFTM-300Q-120-LP-BZ-M6 Lamp ty

Item #: 593602

Cat #: OFTM300Q120LPBZM6

UPC: 745974087229

Sign In or Register to view pricing and more.
Documents & Guides
LIT OFTM300Q120LPBZM6 300W FIXT

Overview

LIT OFTM300Q120LPBZM6 300W FIXT
Also known as: 745974087229, OFTM300Q120LPBZM6

Specifications

Type: Flood Light
Color: Bronze
Light Technology: LED
Type: Flood Light
Light Technology: LED
Color: Bronze

Customer Reviews

No reviews for this product
(0)