Eaton molded case circuit breakers electrical aftermarket accessory motor protection

Item #: 593532

Cat #: HMCP050K2CA02

UPC: 786679247945

Sign In or Register to view pricing and more.
Eaton, Motor circuit protector accessory, Series C F-frame Three-pole, NEMA size 2 starter, 1A-1B left pigtail rear auxiliary switch, 600V, 250 Vdc maximum, Non-aluminum line and load terminals, 50A, 50-500A magnetic trip

Overview

Eaton, Motor circuit protector accessory, Series C F-frame Three-pole, NEMA size 2 starter, 1A-1B left pigtail rear auxiliary switch, 600V, 250 Vdc maximum, Non-aluminum line and load terminals, 50A, 50-500A magnetic trip
EatonÆs Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s.
Also known as: 786679247945, HMCP050K2CA02

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)