Breaker, 200A, 240VAC, 2P, Load Lugs Only, Molded Case, 10 kAIC

Item #: 59353

Cat #: TQD22200X2

UPC: 783164131444

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 200 Amp, 240 Volt AC, 2-Pole, Load Lugs Only, Molded Case, 10 kAIC

Overview

Breaker, 200 Amp, 240 Volt AC, 2-Pole, Load Lugs Only, Molded Case, 10 kAIC
Also known as: 783164131444, TQD22200X2

Specifications

Amps: 200
Mounting: Panel
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 200
Poles: 2
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 240

Customer Reviews

No reviews for this product
(0)