4/3 w/Ground, MC, Aluminum Armor, Stranded

Item #: 593514

Cat #: MCAL43STRWG500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4/3 Copper Conductors with Ground (8 AWG), 600V, Interlocked Aluminum Armor, Stranded, 100 ft. Coil. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .1.035"

Overview

4/3 Copper Conductors with Ground (8 AWG), 600V, Interlocked Aluminum Armor, Stranded, 100 ft. Coil. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .1.035"
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: MCAL43STRWG500RL

Specifications

Length: 100 ft
Gauge: 4
Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Reel
Length: 100 ft
Conductors: 3
Jacket: Aluminum
Stranding: Stranded
Gauge: 4
Material: Copper
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)