BX MCAL144SOLBLKREDWGFA250CL 14/4

Item #: 593507

Cat #: MCAL144SOLBLKREDWGFA250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCAL144SOLBLKREDWGFA250CL 14/4 MC-AL SOLID RED FIRE ALARM CABLE PLENUM RATED COLOR CODE BLK/RED 250FT

Overview

BX MCAL144SOLBLKREDWGFA250CL 14/4 MC-AL SOLID RED FIRE ALARM CABLE PLENUM RATED COLOR CODE BLK/RED 250FT
Also known as: MCAL144SOLBLKREDWGFA250CL

Specifications

Length: 250 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 14
Color: Black/Red
Conductors: 4
Stranding: Solid
Package Type: Coil
Length: 250 ft
Jacket: Aluminum
Gauge: 14
Conductors: 4
Package Type: Coil
Material: Copper
Volts AC: 600
Color: Black/Red
Stranding: Solid

Customer Reviews

No reviews for this product
(0)