MC, Aluminum Armor, 14/2 w/Ground, Solid, Black/Red, 1000' Reel

Item #: 593503

Cat #: MCAL142SOLBLKREDWGFA1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Aluminum, Type MC, 14 AWG, 2 Conductor, Solid, Copper, 14 AWG (solid green) Ground, 1000' Reel, Black, Red Conductors

Overview

Armored Cable - Aluminum, Type MC, 14 AWG, 2 Conductor, Solid, Copper, 14 AWG (solid green) Ground, 1000' Reel, Black, Red Conductors
Also known as: MCAL142SOLBLKREDWGFA1000RL

Specifications

Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 14
Color: Black/Red
Stranding: Solid
Package Type: Reel
Conductors: 2
Material: Copper
Volts AC: 600
Color: Black/Red
Package Type: Reel
Length: 1000 ft
Jacket: Aluminum
Gauge: 14
Stranding: Solid

Customer Reviews

No reviews for this product
(0)