BX MCAL142SOLBLKREDWGFA250CL 14/2

Item #: 593501

Cat #: MCAL142SOLBLKREDWGFA250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCAL142SOLBLKREDWGFA250CL 14/2 MC-AL SOLID RED FIRE ALARM CABLE PLENUM RATED COLOR CODE BLK/RED 250FT

Overview

BX MCAL142SOLBLKREDWGFA250CL 14/2 MC-AL SOLID RED FIRE ALARM CABLE PLENUM RATED COLOR CODE BLK/RED 250FT
Also known as: MCAL142SOLBLKREDWGFA250CL

Specifications

Length: 250 ft
Volts AC: 300
Conductors: 2
Material: Copper
Jacket: Aluminum
Gauge: 14
Stranding: Solid
Package Type: Coil
Length: 250 ft
Conductors: 2
Jacket: Aluminum
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 14
Package Type: Coil

Customer Reviews

No reviews for this product
(0)