EMEEF11-ZF 12V/9W

Item #: 593495

Cat #: EF11(ZF)

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EMG EF11(ZF) 12V 9W WP REMOTE HEAD BLACK

Overview

EMG EF11(ZF) 12V 9W WP REMOTE HEAD BLACK
Also known as: EF11(ZF)

Specifications

Color: Black
Volts DC: 12
Wattage: 9
Color: Black
Wattage: 9
Volts DC: 12

Customer Reviews

No reviews for this product
(0)