Wireway Sweeping Tee Fitting 6" x 6"

Item #: 5934

Cat #: F66T

UPC: 783510131678

Documents & Guides
Wireway Sweeping Tee Fitting, Size/dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Lay-in Type 12 Wireway .
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway Sweeping Tee Fitting, Size/dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Lay-in Type 12 Wireway .
The nVent HOFFMAN HOFF66T is for large radius turns. Mounts against vertical or horizontal surfaces. Top and inside covers removable.
Also known as: 783510131678, F66T

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)