Drive, Variable, 480VAC, 11kW, 15HP, Normal & Heavy Duty, IP20

Item #: 593395

Cat #: 25A-D024N104

UPC: 885630704869

Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 523, 480 Volt AC, 11 kW, 15 Horse Power, Normal & Heavy Duty, Frame A, IP20, Open No Filter

Overview

Drive, PowerFlex 523, 480 Volt AC, 11 kW, 15 Horse Power, Normal & Heavy Duty, Frame A, IP20, Open No Filter
Our PowerFlex® 523 AC Drives are cost-effective and ideal for standalone machines. These drives provide an innovative, modular design that supports fast and easy installation and configuration. In addition, they offer USB programming, application-specific configuration, and flexible mounting options. PowerFlex 523 AC drives offer a power rating of 0.2...22 kW (0.25...30 Hp) with global voltage classes of 100...600V. They support a wide range of motor control, offer a compact footprint, and operate at temperatures as high as 70 °C (158 °F).
Also known as: 885630704869, 25A-D024N104

Specifications

Phase: 3
Volts AC: 480
Horsepower: 15
Type: Variable Frequency Drive
Wattage: 11 kW
IP/NEMA Rating: IP20
Phase: 3
Horsepower: 15
Wattage: 11 kW
Volts AC: 480
Type: Variable Frequency Drive
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)